This item is Discontinued.

Accuform Caution, Microwave In Use, 14" W x 10" H, Rectangle, Plastic MRAD602VP

Caution, Microwave In Use, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRAD602VP
  • Zoro # G9745696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRAD602VP
Zoro #
G9745696
UPC #
846642011253
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Microwave In Use
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Material
Plastic
Sign Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Microwave Hazard
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Background Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Health Hazard, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Microwave In Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.