This item is Discontinued.

Accuform Caution Sign, 10" Height, 7" Width, Vinyl, Rectangle, English MRPE626VS

Caution Sign, 10" Height, 7" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # MRPE626VS
  • Zoro # G3825631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRPE626VS
Zoro #
G3825631
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment.
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Background Color
White
Header Background Color
Yellow
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Material
vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Legend/Background Color
yellow and Black/White
Legend Color
Black
Sign Legend Text Color
Black
Color
Black on White

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Vinyl, Header Caution, Legend Wear Safety Glasses When Using Equipment., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.