This item is Discontinued.

Accuform Caution Sign, 10X14", BK/Yel, Plstc, Eng, MPPE711VP MPPE711VP

Caution Sign, 10X14", BK/Yel, Plstc, Eng, MPPE711VP (Discontinued)

  • Mfr # MPPE711VP
  • Zoro # G1715185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE711VP
Zoro #
G1715185
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Protection Required When Operating This Equipment
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Material
Plastic
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Language
English
Legend Color
Black
Subject Matter
Personal Protection
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Ear Protection Required When Operating This Equipment, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.