This item is Discontinued.

Accuform Caution Sign, 14" Height, 10" Width, Aluminum, Rectangle, English MRPE625VA

Caution Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MRPE625VA
  • Zoro # G3830811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRPE625VA
Zoro #
G3830811
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment.
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Legend/Background Color
yellow and Black/White
Material
Aluminum
ANSI Compliant
Yes
Language
English
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Wear Safety Glasses When Using Equipment., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.