This item is Discontinued.

Accuform Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English MCHL645VA

Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MCHL645VA
  • Zoro # G1691017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHL645VA
Zoro #
G1691017
UPC #
846642086008
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Background Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Language
English
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.