Caution Sign, 7 x 10In, BK/YEL, Self-ADH, MPPE422VS

  • Mfr # MPPE422VS

  • Zoro # G3800221


product price:  $1.97
/ea

Key Features

Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPPE422VS
Zoro #
G3800221
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Yellow
ANSI Compliant
Yes
Subject Matter
Personal Protection
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Color
Black
Double-Sided
No
Language
English
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Sign Mounting Location
Wall
Minimum Application Temperature
20 Degrees F
State Specific Sign
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black
Write on Surface
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-20 Degrees F
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Hard Hats Eye Protection and Ear Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.