This item is Discontinued.

Accuform Caution/Precaucion, 10" W x 14" H, Rectangle, Aluminum, SBMVHR641VA SBMVHR641VA

Caution/Precaucion, 10" W x 14" H, Rectangle, Aluminum, SBMVHR641VA (Discontinued)

  • Mfr # SBMVHR641VA
  • Zoro # G1728196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMVHR641VA
Zoro #
G1728196
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.040"

Details

Item
Spanish-Bilingual Caution Sign
Legend
This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento
Sign Material
Aluminum
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Header
Caution/Precaucion
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English, Spanish
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Keep Clear, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.