This item is Discontinued.

Accuform Caution/Precaucion, 10" W x 14" H, Rectangle, Vinyl SBMCHL610VS

Caution/Precaucion, 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # SBMCHL610VS
  • Zoro # G3813582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCHL610VS
Zoro #
G3813582
UPC #
846642006648
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Corrosive Material Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Subject Matter
Personal Protection
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Language
English, Spanish
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Material
vinyl
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Vinyl, Header Caution/Precaucion, Legend Corrosive Material Wear Required Protection/Material Corrosivo Use Proteccion Requerida, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.