This item is Discontinued.

Accuform Caution/Precaucion, Low Overhead Clearance/Bajo Limite De Altura, 10" W x 14" H, Rectangle, Plastic SBMECR606VP

Caution/Precaucion, Low Overhead Clearance/Bajo Limite De Altura, 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMECR606VP
  • Zoro # G3815332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMECR606VP
Zoro #
G3815332
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Caution Sign,14" x 10"
Header
Caution/Precaucion
Legend
Low Overhead Clearance/Bajo Limite De Altura
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Material
Plastic
Header Legend Color
Yellow
Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Rectangle, English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.