Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEMA Label, 6 in Height, 3 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LECN686

  • Zoro # G6127371


product price: $8.89
/pk 5, $1.78/ea

Key Features

Header
Caution
Legend
Caution Risk Of Electrical Shock More Than One Disconnect Switch May Be Required To De-Energize The Equipment Before Servicing (w/Picto)
Width
3 in
Height
6 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECN686
Zoro #
G6127371
UPC #
846642089641
Country of Origin
United States

Dimensions

Width
3 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
CEMA Label
Header
Caution
Legend
Caution Risk Of Electrical Shock More Than One Disconnect Switch May Be Required To De-Energize The Equipment Before Servicing (w/Picto)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Shape
Rectangle
Standards
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
Background Color
White
Header Legend Color
Black
Material
Vinyl
Self-Adhesive
Yes
Header Background Color
Yellow
Language
English
Legend Style
Symbol and Text
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Header
Caution
Number of Printed Sides
1
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend
Risk Of Electrical Shock More Than One Disconnect Switch May Be Required To De-Energized The Equipment Before Servicing
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Background Color
Black, White
Sign Header Background Color
Yellow
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145
Color
Black/White/Yellow
Product Type
CEMA Label

Description

CEMA Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Risk Of Electrical Shock More Than One Disconnect Switch May Be Required To De-Energized The Equipment Before Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.