
Center Lane, Engineer Grade Reflective Aluminum, 12 in x 30 in, postmount holes
Mfr # FRR647RA
Zoro # G611678138
product price:Â $93.89
/ea
Free Shipping & Returns
Key Features
Legend
Center Lane
Sign Material
Engineer Grade Reflective Aluminum
Height
12 in
Width
30 in
Sign Mounting Style
postmount holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR647RA
Zoro #
G611678138
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
30 in
Details
Legend
Center Lane
Sign Material
Engineer Grade Reflective Aluminum
Sign Mounting Style
postmount holes
UV Resistant
UV-inks to prevent fading
Description
Accuform LANE GUIDANCE SIGN CENTER LANE 12 in X FRR647RA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.