Shop ZORO SELECT
See all product information
Create Account
No Beverages Or Food Allowed In This Area, 10 in W x 7 in H, Aluminum, 35FY43
- Mfr # 35FY43
- Zoro # G9113781
product price:Â
$
8.15
/ea
Key Features
Legend
No Beverages Or Food Allowed In This Area
Sign Material
Aluminum
Height
7 in
Width
10 in
Sign Mounting Style
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35FY43
- Zoro #
- G9113781
- UPC #
- 190735077436
- Country of Origin
- United States
- Item
- Admittance Sign
- Legend
- No Beverages Or Food Allowed In This Area
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Glow-in-the-Dark
- No
- Sign Background Color
- White
- Header
- No Header
- Background Color
- White
- Printed Language
- English
- Legend/Background Color
- Black/White
- OSHA Compliant
- Yes
- Language
- English
- Standards
- OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
- Material
- Aluminum
- Legend Color
- Black
- ANSI Compliant
- Yes
- Legend Style
- Text
- Sign Legend Text Color
- Black
- Glow In The Dark
- No
- Product Type
- Admittance Sign
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Height
- 7 in
- Width
- 10 in
Description
Admittance Sign, English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.