Chemical Sign, Hazardous Materials, 10x7 in, Adhesive Vinyl
Mfr # ZFD870VS
Zoro # G4175771
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Size
7 x 10 in
Material
Adhesive Vinyl
Height
10"
Width
7"
Type
NFR Classification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFD870VS
Zoro #
G4175771
UPC #
-
Country of Origin
United States
Dimensions
Size
7 x 10 in
Height
10"
Width
7"
Details
Item
Safety Sign
Material
Adhesive Vinyl
Type
NFR Classification
Description
Sign, Vinyl, Height 10 in, Width 7 in, Thickness 0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.