Chemical Sign, Hazardous Materials Class, 14x10 in, Plastic
Mfr # ZFD878VP
Zoro # G4169575
product price: $9.39
/eaSold in multiples of 2 for $18.78
Key Features
Size
10 x 14 in
Material
Plastic
Height
14"
Width
10"
Type
NFR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFD878VP
Zoro #
G4169575
UPC #
-
Country of Origin
United States
Dimensions
Size
10 x 14 in
Height
14"
Width
10"
Details
Item
Safety Sign
Material
Plastic
Type
NFR
Description
Sign, Plastic, Height 14 in, Width 10 in, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.