Shop All Circuit Breaker & Panelboard Accessories
Accuform
Circuit Breaker Lockout, 120/240V AC, 1 Poles
Mfr # KDD160
Zoro # G1710066
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Double-Pole Breakers, Single-Pole Breakers
- Voltage 120/240V AC
- Number of Poles 1
- Color Black, Red
- Includes English Labels, French Labels, Spanish Labels
Product Information
- Brand Accuform
- MFR # KDD160
- Zoro # G1710066
- UPC # 846642015077
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 3/8 in |
Padlock Shackle Max. Dia. | 5/16 in |
Width | 3 1/3 in |
Height | 15/16 in |
Length (Straight Wireway) | 3 3/8 in |
Overall Height | 0.94 in |
Overall Width | 0.94 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 3.33 in |
Overall Depth | 1.5 in |
Details
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/240V AC, Maximum Number of Padlocks 1, Overall Height 0.94 in, Overall Length 3.33 in, Overall Width 0.94 in, Features Secure Ratchet Application and Quick-Release Tab for Removal, Metal Jaws, Octagon Peg allows Specially Designed Tab Tags to be Secured Directly to the Device, For Circuit Breaker Manufacturer Stopout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408NK)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT112050FB)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- DWYER INSTRUMENTS Galvanic Barrier, KfdoScsEx155 Galv Iso Barr (KFD0-SCS-EX1.55)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- SQUARE D Filler Plate, Snap-In, 1Wx2.5inL (HOMFP)
- SQUARE D Qo Ground Bar Kit, Amps: 70 A (PK3GTA1)
- SQUARE D Handle Tie, 30A, 1 Poles (QOTHT)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- Accuform Circuit Breaker & Panelboard Accessories