This item is Discontinued.

Accuform Danger, High Voltage, 10 in W x 7 in H, Rectangle, Vinyl MELC113VS

Danger, High Voltage, 10 in W x 7 in H, Rectangle, Vinyl (Discontinued)

  • Mfr # MELC113VS
  • Zoro # G3791313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC113VS
Zoro #
G3791313
UPC #
846642009458
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Electrical Hazard
Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Material
Vinyl
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red
Legend/Background Color
Red And Black/White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
Sign Header
Danger
Sign Header Style
Text
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
High Voltage
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Text Color
White

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.