This item is Discontinued.

Accuform Danger, High Voltage. Turn Power Off Before Servicing., 7" W x 10" H, Rectangle, Plastic MRLC001VP

Danger, High Voltage. Turn Power Off Before Servicing., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRLC001VP
  • Zoro # G3916281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRLC001VP
Zoro #
G3916281
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Red
Legend Color
Black
Legend/Background Color
Red And Black/White
Subject Matter
Electrical Hazard
Mounting Style
With Mounting Holes
Material
Plastic
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage. Turn Power Off Before Servicing., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.