Zoro Homepage

Danger Label, 7" H x 5" W, Vinyl, PK5

  • Mfr # LCAW122VSP

  • Zoro # G5897425


product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58

Key Features

Subject Matter
Chemicals and Hazardous Substances
Language
English
Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Material
Vinyl
Legend/Background Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAW122VSP
Zoro #
G5897425
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Depth
1/250 in
Thickness
0.02 in

Description

Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.