This item is Discontinued.

Accuform Danger No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English MSMK034VP

Danger No Smoking Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MSMK034VP
  • Zoro # G3805024
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSMK034VP
Zoro #
G3805024
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Flammable Material No Smoking Within 20 Feet
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Background Color
White
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Language
English
Sign Legend Color
Black
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
Subject Matter
No Smoking
Color
Black on White
Sign Legend Text Color
Black
Type
Rigid

Description

Danger No Smoking Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.