Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, PF-Cardstock, 6-5/8 in Width, 3-5/8 in Height

  • Mfr # TAR306

  • Zoro # G412323800


product price: $50.59
/ea

Key Features

Header
Danger
Material
PF-Cardstock
Height
3-5/8 in
Width
6-5/8 in
Length
6-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR306
Zoro #
G412323800
UPC #
841669157564
Country of Origin
United States

Dimensions

Height
3-5/8 in
Width
6-5/8 in
Length
6-5/8 in

Details

Header
Danger
Material
PF-Cardstock
Standards
OSHA

Description

Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
  • •PF-Cardstock is pulp-free; they do not contain wood pulp or paper like regular cardstock. They are pliable, yet will not rip or breakdown in moisture. PF-Cardstock tags do not tear readily when tugged on. These custom tags are ideal for indoor use and short-term outdoor exposure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.