Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, RP-Plastic, 3-1/4 in Width, 3/8 in Height, , 25 PK

  • Mfr # MMT327PTP

  • Zoro # G713303785


product price: $45.35
/pk 25, $1.81/ea

Key Features

Header
Danger
Material
RP-Plastic
Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT327PTP
Zoro #
G713303785
UPC #
846642062606
Country of Origin
United States

Dimensions

Height
3/8 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
RP-Plastic
Legend
READY FOR SERVICE

Description

Accuform Safety Tag, READY FOR SERVICE Legend, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced Metal GrommetProduction control tags tag to monitor and control production and maintenance for equipment and machinery Handle and organize inventory, enhance production and communicate maintenance activities with production control tags Ample space on tags is available to clearly writein critical and detail information Bold headers on tags improve readability with contrast colors for ease of recognition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.