This item is Discontinued.

Accuform Danger Sign, 10" Height, 14" Width, Plastic, Rectangle, English MCHG049VP

Danger Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MCHG049VP
  • Zoro # G3801357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHG049VP
Zoro #
G3801357
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Language
English
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend/Background Color
Red And Black/White
Material
Plastic
Header Background Color
Black, Red
Background Color
White
Legend Color
Black
Subject Matter
Flammables, Combustibles, Explosives
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Color
Black on White

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Gas, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.