This item is Discontinued.

Accuform Danger Sign, 10" Height, 7" Width, Aluminum, Rectangle, English MRHL004VA

Danger Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MRHL004VA
  • Zoro # G3825805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRHL004VA
Zoro #
G3825805
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive. Avoid Contact With Eyes And Skin.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Red
Mounting Style
With Mounting Holes
Legend/Background Color
Red And Black/White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Corrosive. Avoid Contact With Eyes And Skin., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.