Danger Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MLKT014VS

  • Mfr # MLKT014VS

  • Zoro # G1697387


product price: $8.59
/ea

Key Features

Header
Danger
Legend
Lock Out Equipment Before Servicing
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLKT014VS
Zoro #
G1697387
UPC #
846642011703
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Equipment Before Servicing
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Legend Color
Black
Subject Matter
Lockout Tagout
Material
vinyl
Legend/Background Color
Black And Red/White
Mounting Style
Adhesive-Backed
Background Color
White
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Lock Out Equipment Before Servicing
Minimum Application Temperature
20 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Background Color
White
Abrasion Resistant
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header Style
Text
Minimum Service Temperature
-20 Degrees F
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Adhesive Type
Acrylic

Description

Danger Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Lock Out Equipment Before Servicing, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.