This item is Discontinued.

Accuform Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English MEQM138VP

Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MEQM138VP
  • Zoro # G3807605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM138VP
Zoro #
G3807605
UPC #
846642085148
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
White
Legend/Background Color
Red And Black/White
Sign Legend Color
Black
Language
English
Legend Style
Text
Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Style
Text
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Color
Black on White
Metal Detectable
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Header
Danger
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Mirror Print
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Pinch Point
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
No
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.