This item is Discontinued.

Accuform Danger Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English MRLD002VP

Danger Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRLD002VP
  • Zoro # G4771891
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRLD002VP
Zoro #
G4771891
UPC #
846642055240
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in

Details

Item
Danger Sign
Header
Danger
Legend
Welding Arc. Wear Proper Eye Protection.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Personal Protection
Legend/Background Color
Red, Blue and Black/White
Header Background Color
Red
Sign Legend Color
Black
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Material
Plastic
Background Color
White
Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Color
Black and Blue on White

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Welding Arc. Wear Proper Eye Protection., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.