Danger Sign, 7X10", R and BK/Wht, Plstc, MPPE042VP
- Mfr # MPPE042VP
- Zoro # G1707449
product price:Â
$
9.89
/ea
Key Features
Header
Danger
Legend
Eye Protection Required Beyond This Point
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPPE042VP
- Zoro #
- G1707449
- UPC #
- 846642085506
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.055 in
Details
- Item
- Danger Sign
- Header
- Danger
- Legend
- Eye Protection Required Beyond This Point
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- ANSI Compliant
- Yes
- Legend Style
- Text
- Header Background Color
- Black, Red
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Header Legend Color
- White
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Double-Sided
- No
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Eye Protection Required Beyond This Point, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.