This item is Discontinued.

Accuform Danger Tag By The Roll, 6-1/4 x 3, PK100 TAR400

Danger Tag By The Roll, 6-1/4 x 3, PK100 (Discontinued)

  • Mfr # TAR400
  • Zoro # G7991654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAR400
Zoro #
G7991654
UPC #
846642005191
Country of Origin
United States

Dimensions

Height
6-1/4"
Width
3"
Hole Size
3/8"

Details

Material
Cardstock
Legend/Background Color
Black/Red, White
Header Background Color
Black, Red, White
Write on Surface
Yes
Grommet Material
No Grommet
Background Color
Red, White
Item
Danger Tag By The Roll
Legend
Do Not Operate Electricians At Work
Legend Style
Text
Reverse Side Legend
This Energy Source Has Been Locked Out!
Header Legend Color
White
Header
Danger
Legend Color
Black
Language
English

Description

Danger Tag By The Roll, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material No Grommet, Header Background Color Black, Red, White, Legend Color Black, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.