This item is Discontinued.

Accuform Danger Tag By The Roll, 6-1/4 x 3, PK100 TAR406

Danger Tag By The Roll, 6-1/4 x 3, PK100 (Discontinued)

  • Mfr # TAR406
  • Zoro # G8351515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR406
Zoro #
G8351515
UPC #
846642005177
Country of Origin
United States

Dimensions

Height
6-1/4"
Width
3"
Hole Size
3/8"

Details

Material
Cardstock
Legend Style
Text
Header
Danger
Item
Danger Tag By The Roll
Legend/Background Color
Black/Red, White
Header Background Color
Black, Red, White
Legend Color
Black
Legend
Do Not Operate Maintenance Department
Background Color
Red, White
Header Legend Color
White
Write on Surface
Yes
Reverse Side Legend
This Energy Source Has Been Locked Out!
Grommet Material
No Grommet
Language
English

Description

Danger Tag By The Roll, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material No Grommet, Header Background Color Black, Red, White, Legend Color Black, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.