Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TAR408
Zoro #
G8424141
UPC #
846642005221
Country of Origin
United States
Dimensions
Height
6-1/4"
Width
3"
Hole Size
3/8"
Details
Material
Cardstock
Header Background Color
Black, Red, White
Legend/Background Color
Black/Red, White
Legend Color
Black
Legend Style
Text
Item
Danger Tag By The Roll
Background Color
Red, White
Legend
Do Not Start
Write on Surface
Yes
Grommet Material
No Grommet
Header Legend Color
White
Reverse Side Legend
This Energy Source Has Been Locked Out!
Header
Danger
Language
English
Description
Danger Tag By The Roll, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material No Grommet, Header Background Color Black, Red, White, Legend Color Black, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.