This item is Discontinued.

Accuform Danger Tag By The Roll, 6-1/4 x 3, PK250 TAR474

Danger Tag By The Roll, 6-1/4 x 3, PK250 (Discontinued)

  • Mfr # TAR474
  • Zoro # G8175386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAR474
Zoro #
G8175386
UPC #
846642005375
Country of Origin
United States

Dimensions

Height
6-1/4"
Width
3"
Hole Size
3/8"

Details

Material
Cardstock
Legend/Background Color
Black/Red, White
Header
Danger
Legend Color
Black
Legend
Do Not Operate Maintenance Department
Header Background Color
Black, Red, White
Background Color
Red, White
Legend Style
Text
Write on Surface
Yes
Reverse Side Legend
This Energy Source Has Been Locked Out!
Header Legend Color
White
Item
Danger Tag By The Roll
Grommet Material
No Grommet
Language
English

Description

Danger Tag By The Roll, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material No Grommet, Header Background Color Black, Red, White, Legend Color Black, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.