This item is Discontinued.

Accuform Danger/Peligro, 10" W x 14" H, Rectangle, Plastic SBMELC002VP

Danger/Peligro, 10" W x 14" H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMELC002VP
  • Zoro # G2289500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMELC002VP
Zoro #
G2289500
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations/Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Segun Las Normas De OSHA-NEC
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Subject Matter
Electrical Hazard
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Material
Plastic
Mounting Style
With Mounting Holes
Legend Color
Black
Language
English, Spanish
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations/Debe Haber Un Espacio De 1 M Delante De Este Panel Electrico Segun Las Normas De OSHA-NEC, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.