This item is Discontinued.

Accuform Danger/Peligro, Chlorine/Cloro, 10" W x 14" H, Rectangle, Vinyl SBMCHL194VS

Danger/Peligro, Chlorine/Cloro, 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # SBMCHL194VS
  • Zoro # G3813792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCHL194VS
Zoro #
G3813792
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Chlorine/Cloro
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Background Color
White
Material
vinyl
Legend/Background Color
Red And Black/White
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black, Red
Legend Color
Black
Double-Sided
No
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Language
English, Spanish
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Chlorine/Cloro, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.