This item is Discontinued.

Accuform Dial 911 In Case Of Emergency, Vinyl, 7 in x 10 in, Adhesive MFSD808VS

This item is Discontinued.

Accuform

Dial 911 In Case Of Emergency, Vinyl, 7 in x 10 in, Adhesive (Discontinued)

Mfr # MFSD808VS
Zoro # G3791207
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFSD808VS
Zoro #
G3791207
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign,7" x 10",Vinyl
Legend
Dial 911 In Case Of Emergency
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black and Blue/White
Material
Vinyl
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Header
Notice
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
Sign Legend Color
Black
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Background Color
White
Sign Legend Text Color
Black
Color
Black on White
Type
Self-Adhesive
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Header Text Color
White
Sign Legend
Dial 911 In Case of Emergency
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Application Temperature
20 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Service Temperature
-20 Degrees F
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Header
Notice
Product Type
Safety Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Dial 911 In Case of Emergency, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.