Zoro Homepage

Door Knob Hang Tags, OTHER SIDE BLOCKED, 9inx 4in, Plastic, 10PK

  • Mfr # TAD865

  • Zoro # G813308017


product price: $32.59
/pk 10, $3.26/ea

Key Features

Width
3 in
Length
5 in
Legend
Other Side Blocked
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAD865
Zoro #
G813308017
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Legend
Other Side Blocked
Material
Plastic

Description

Accuform DOOR KNOB SAFETY TAG OTHER SIDE TAD865

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.