Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 4" H, 6" W, MHZW15EVC
Mfr # MHZW15EVC
Zoro # G3809784
product price: $17.69
/pk 100, $0.18/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Legend Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes
- Width 6"
- Height 4"
- Legend Color Black, Red
Product Information
- Brand Accuform
- MFR # MHZW15EVC
- Zoro # G3809784
- UPC # 846642088873
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 6" |
Height | 4" |
Label Height | 4 in |
Label Width | 6 in |
Details
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Handle With Care!; Contains Hazardous or Toxic Wastes, Label Width 6 in, Label Height 4 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT KneeBlades Rolling Knee Pads (1603)
- EDWARDS SIGNALING Trim, Marked Fire, Finish Red (EG1RT-FIRE)
- ACCUFORM SAFETY TAG HAZARDOUS MATERIAL NFPA THS101LCP (THS101LCP)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Red / White (VST-321-RED/WHITE)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP (MGT203CTP)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT202CTP (MGT202CTP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- NMC California Hazardous Waste Label (HW15)
- Accuform Chemical, Gas & Hazardous Material Signs