Shop All Identification Labels
Accuform
DOT Handling Label, 4" Height, 4", MHZW36EVC
Mfr # MHZW36EVC
Zoro # G3974424
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Header Used Oil
- Legend Generator Information Company_______Address_______City, State, Zip_______ Source_______Contact_______
- Width 4"
- Height 4"
Product Information
- Brand Accuform
- MFR # MHZW36EVC
- Zoro # G3974424
- UPC # 846642088958
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Label Width | 4 in |
Label Height | 4 in |
Details
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Oil; Generator Information, Label Width 4 in, Label Height 4 in, Material Polyester, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19760)
- TRU-SPEC Parka Jacket, L, Regular, Coyote (2029)
- FILTERSENSE 10 Particulate Monitor Other Sensor (PS 10)
- A & I PRODUCTS THROWLINE BAG-4"X6"-150'-RED 8.25" x0.5" x7.75" (A-B1AB0807140)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25, MHZW20EVP (MHZW20EVP)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- SANFORD DYMO® D1 Standard Labels 3/4" Black on White (45803)
- Accuform Safety Labels