Zoro Homepage

DOT Handling Label, Paper, 6" W, 6" H

  • Mfr # MHZWNJPSL

  • Zoro # G4148313


product price: $48.19
/pk 250, $0.19/ea

Key Features

Height
6"
Width
6"
Material
Paper
Shape
Square
Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZWNJPSL
Zoro #
G4148313
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Height
6 in
Label Width
6 in

Details

Item
DOT Handling Label
Material
Paper
Shape
Square
Legend
Legend/Background Color
Red/Yellow
Language
English
Header Legend Color
Red
Legend Style
Text
Write on Surface
Yes
Self-Adhesive
Yes
Background Color
Yellow
Header
Hazardous Waste
Header Background Color
Yellow
Legend Color
black
Color
Red on Yellow
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Message
Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection
Labels per Roll
250
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal and/or State Laws Prohibit Improper Disposal; If Found, Contact the Nearest Police or Public Safety Authority, The U.S. Environmental Protection Agency or The New Jersey Department of Environmental Protection, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 250, Background Color Yellow, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.