
Dura-Plastic, 10 in x 14 in, Mounting Holes
Mfr # MEXG546XT
Zoro # G511712147
product price: $29.79
/eaKey Features
Sign Material
Dura-Plastic
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEXG546XT
Zoro #
G511712147
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN FDC DOWN ARROW 10 X MEXG546XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.