Shop ACCUFORM
See all product information
Create Account
IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
- Mfr # MACC547VP
- Zoro # G911695774
product price:Â
$
16.59
/ea
Key Features
Legend
IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
Sign Material
Plastic
Height
18 in
Width
12 in
Size
18 in Height, 12 in Width
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MACC547VP
- Zoro #
- G911695774
- UPC #
- 841669109006
- Country of Origin
- United States
- Legend
- IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES
- Sign Material
- Plastic
- Sign Mounting Style
- Hole Mounting
- UV Resistant
- UV inhibitors
Dimensions
- Height
- 18 in
- Width
- 12 in
- Size
- 18 in Height, 12 in Width
Description
Accuform Notice Sign, Header NOTICE, Text Legend, Legend IT IS ILLEGAL TO CARRY A FIREARM, DEADLY WEAPON, OR DANGEROUS ORDINANCE ANYWHERE ON THESE PREMISES, 0055 in Plastic, Hole Mounting, 18 in Height, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.