This item is Discontinued.

Accuform Electronic Safety Scoreboard, 28" Height, 20" Width SCD428

Electronic Safety Scoreboard, 28" Height, 20" Width (Discontinued)

  • Mfr # SCD428
  • Zoro # G4205004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCD428
Zoro #
G4205004
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20"
Height
28"

Details

Item
Electronic Safety Scoreboard
Language
English
Includes
Remote Control, Instructions, Power Cord

Description

Electronic Safety Scoreboard, English, Height 28 In., Width 20 In., Includes Remote Control, Instructions, Power Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.