Zoro Homepage

Electronic Scoreboard, 28 in H x, 20 in W, Aluminum

  • Mfr # SCK104

  • Zoro # G1880938


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
We Have Worked #### Days Without A Lost Time Accident - Green/Safe - Red/Accident
Material
Aluminum
Height
28 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCK104
Zoro #
G1880938
UPC #
846642017439
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Depth
1 in
Housing Material Thickness
1 in
Power Cord Length
8 ft
Character Height
2 1/2 in

Details

Item
Electronic Scoreboard
Language
English
Legend
We Have Worked #### Days Without A Lost Time Accident - Green/Safe - Red/Accident
Material
Aluminum
Sign Shape
Vertical Rectangle
Features
Operates on 110V AC, 6 ft Power Cord
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Printed Language
English
Sign Mounting Style
Mounting Holes
Background Color
Blue
Retroreflective Grade
Not Retroreflective
Counter Configurations
Total Days, Work Days
Glow In The Dark
No
Control/Program Method
On-Unit Control Panel, Remote Control
Display Format
Number of Days
Housing Material
Aluminum
Power Source
AC
Includes Remote Control
Yes
Number of Signal Lights
0
Voltage
110/120V AC
Warranty
1 yr
Assembled/Unassembled
Assembled
NEMA Connector
1-15
Maximum Service Temperature
104 Degrees F
Number of Display Digits
4
Includes Battery
No
Number of Displays
1
IP Rating
IP65
Sign Legend
We Have Worked ___ Days Without A Lost Time Accident - Green/Safe - Red/Accident
LED Display Color
Green, Red
Minimum Service Temperature
32 Degrees F
Includes Signal Lights
No

Description

Electronic Scoreboard, Sign Legend We Have Worked ___ Days Without A Lost Time Accident - Green/Safe - Red/Accident, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Blue, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.