Zoro Homepage

Emergency Sign, 6X8-1/2", BK, BL/WHT, PS, Thickness: 0.100"

  • Mfr # PSP143

  • Zoro # G1730068


product price: $9.99
/ea

Key Features

Sign Material
Plastic
Legend
Severe Weather Shelter Area
Width
8 1/2 in
Thickness
0.100 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP143
Zoro #
G1730068
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Thickness
0.100 in
Height
6 in

Details

Item
Emergency Sign
Sign Material
Plastic
Legend
Severe Weather Shelter Area
Sign Mounting Style
With Mounting Holes, V-Shaped
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.