Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDJ406VPE
Zoro #
G5083605
UPC #
-
Country of Origin
United States
Dimensions
Height
1-1/2"
Width
3"
Hole Size
3/16"
Details
Withstand Pull Force
50 lb
Standards
29 CFR 1910.147(c)(4)
Grommet Material
No Grommet
Legend
V-6
Legend/Background Color
Black/Gray
Item
Energy Source ID Tag
Legend Style
Symbol and Text
Legend Color
Black
Write on Surface
No
Header
No Header
Background Color
Gray
Material
Plastic
Language
English
Description
Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.