This item is Discontinued.

Accuform Energy Source ID Tag, 2-1/2 in. H, PK10 TDJ620VPR

Energy Source ID Tag, 2-1/2 in. H, PK10 (Discontinued)

  • Mfr # TDJ620VPR
  • Zoro # G5085921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDJ620VPR
Zoro #
G5085921
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"
Hole Size
3/16"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
CG-(1 to 10) Compressed Gas
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Grommet Material
No Grommet
Shape
Rectangle
Legend/Background Color
Black/Blue
Background Color
Blue
Legend Style
Symbol and Text
Legend Color
Black
Withstand Pull Force
50 lb
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.