This item is Discontinued.

Accuform Energy Source ID Tag, 2-1/2 in. H, PK10 TDK220VPR

Energy Source ID Tag, 2-1/2 in. H, PK10 (Discontinued)

  • Mfr # TDK220VPR
  • Zoro # G5088128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDK220VPR
Zoro #
G5088128
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"
Hole Size
3/16"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
CP-(1 to 10) Control Panel
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Color
Orange
Withstand Pull Force
50 lb
Legend/Background Color
Orange/White
Legend Style
Symbol and Text
Background Color
White
Grommet Material
No Grommet
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color Orange, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.