This item is Discontinued.

Accuform Energy Source ID Tag, 2-1/2 in. H, PK10 TDK820XVR

Energy Source ID Tag, 2-1/2 in. H, PK10 (Discontinued)

  • Mfr # TDK820XVR
  • Zoro # G5086816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDK820XVR
Zoro #
G5086816
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"

Details

Header
No Header
Legend Style
Symbol and Text
Standards
29 CFR 1910.147(c)(4)
Item
Energy Source ID Tag
Grommet Material
No Grommet
Legend Color
White
Material
Vinyl
Legend
T-(1 to 10) Thermal
Write on Surface
No
Background Color
Black
Legend/Background Color
White/Black
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.