Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDJ608VPE
Zoro #
G5085985
UPC #
-
Country of Origin
United States
Dimensions
Height
2-1/2"
Width
2-1/2"
Hole Size
3/16"
Details
Item
Energy Source ID Tag
Header
No Header
Legend
CG-8 Compressed Gas
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Grommet Material
No Grommet
Legend Color
Black
Background Color
Blue
Withstand Pull Force
50 lb
Legend/Background Color
Black/Blue
Shape
Rectangle
Legend Style
Symbol and Text
Language
English
Description
Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.