Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDK510VPE
Zoro #
G5087489
UPC #
-
Country of Origin
United States
Dimensions
Height
2-1/2"
Width
2-1/2"
Hole Size
3/16"
Details
Item
Energy Source ID Tag
Header
No Header
Legend
H-10 Hydraulic
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend/Background Color
White/Brown
Background Color
Brown
Legend Style
Symbol and Text
Withstand Pull Force
50 lb
Legend Color
White
Grommet Material
No Grommet
Language
English
Description
Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.