This item is Discontinued.

Accuform Energy Source ID Tag, 2-1/2 in. H, Vinyl TDK203XVE

Energy Source ID Tag, 2-1/2 in. H, Vinyl (Discontinued)

  • Mfr # TDK203XVE
  • Zoro # G5088295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDK203XVE
Zoro #
G5088295
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
2-1/2"

Details

Legend Color
Orange
Grommet Material
No Grommet
Standards
29 CFR 1910.147(c)(4)
Legend
CP-3 Control Panel
Write on Surface
No
Background Color
White
Legend Style
Symbol and Text
Header
No Header
Item
Energy Source ID Tag
Legend/Background Color
Orange/White
Material
vinyl
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.